Pros, Join Our TradeMaster Program!
Description

Designed with the highly efficient electronically commutated permanent magnet motor (ECM technology), our revolutionary pump is designed to consume 40% less energy while delivering an added variable speed technology that offers further power savings.



Product Features
  • Saves 68% electricity compared to a standard circulating pump
  • Highly efficient ECM Technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • Maintenance free without blockage, extended service life
  • Single bearing design
  • Shaftless and sealless
Read more
Specs
Material:
Brass
Lead Free:
Yes
Max. Working Temp (F):
203°F
Max Pressure (PSI):
145
Voltage:
240v
Hertz:
60
Flow Rate (GPM):
6
Connection Size:
1/2"
Connection Type:
Union Sweat
Motor:
ECM
Application:
Domestic Hot Water
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.