1000V True RMS Digital Multimeter, 10A, 10,000-Count
Hover image to zoom

1000V True RMS Digital Multimeter, 10A, 10,000-Count

Brand:
Greenlee
SKU:
DM-820A
Rating:
(0)
Q&A:
(0)
1000V True RMS Digital Multimeter, 10A, 10,000-Count
Hover image to zoom
$245.32 each
In Stock
In Stock
Get 3 Thu, Feb 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
1000v
Amperage icon
10 Amps
Warranty icon
Limited Lifetime Warranty

Description

The Greenlee DM-820A Digital Multimeter is a hand-held testing device with the following measurement capabilities: AC and DC voltage, AC and DC current, frequency, resistance, capacitance, and duty cycle of logic level signals. It also checks diodes and verifies continuity. All Greenlee multimeters feature true RMS AC measurements, a relative zero mode, data hold mode, and an intelligent automatic power off. An optional optically isolated computer interface with software facilitates the recording of readings from the meter to a computer.

Product Features:
  • True RMS for no-compromise accuracy
  • Measures voltage, current, resistance, capacitance and frequency
  • Tests continuity and diodes
  • BeepJack warns when test leads are incorrectly inserted in current measurement terminals
  • Automatic and manual range selection
  • Relative Offset Mode to see changes in measurements
  • Data Hold
  • Lifetime Limited Warranty
  • Crest Capture (Peak Hold)Plus recording of max, min, max-min average
  • Two voltage detection modes - Non-contact or using a single test lead
  • One temperature measurement using a type K thermocouple
  • Conductance measurement

Product Specifications:
  • Display: Backlit LCD With Dual 10,000 Count
  • Polarity: Automatic
  • Operating Temperature:: 32°F to 113°F; 0% to 80% relative humidity (non-condensing)
  • Altitude: 2000 m (6500') maximum
  • Automatic Power Off after 30 minutes of inactivity
  • Accessories included: (1) 9V battery, bead temperature probe (400°F/204°C max), testleads, protective boot, carrying case
  • Indoor use only

Specs

Product Type:

Multimeter

Type:

Cat IV - 1000V

Voltage:

1000v

Amperage:

10

Batteries Included:

1

Battery Type:

9V

Includes:

Carry Case

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy