TM_Acquisition-S
Rotaflex 69" Metal Twist-Free Shower Hose (StarLight Chrome)
Hover image to zoom

Rotaflex 69" Metal Twist-Free Shower Hose (StarLight Chrome)

Brand:
Grohe
SKU:
28025000
Rating:
(0)
Q&A:
(0)
Rotaflex 69" Metal Twist-Free Shower Hose (StarLight Chrome)
Hover image to zoom
$88.37 each
Out of Stock
Out of Stock
Get it Tue, Oct 24 - Tue, Oct 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Length (Inches) icon
69" Length
Material icon
Metal
Finish icon
StarLight Chrome

Description

The Rotaflex Metal Twist-Free Shower Hose won’t tangle, bend or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and longlife, the Rotaflex features GROHE StarLight, a durable finish that wipes clean and maintains lasting luster.

Features:
  • Durable metal is twist-free and flexible
  • Easy to connect to any GROHE hand-held shower
  • Made of metal for lasting durability
  • Silicone strip prevents hand shower from turning while in body pray position
  • Fitting Connection Size: 1/2"

Specs

Length (Inches):

69"

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy