Apply to be a TradeMaster!
UP43-75BF 1-Speed Bronze Circulator Pump, 230V, 1/6 HP
Hover image to zoom

UP43-75BF 1-Speed Bronze Circulator Pump, 230V, 1/6 HP

Brand:
Grundfos
SKU:
52722369
Rating:
(0)
Q&A:
(0)
UP43-75BF 1-Speed Bronze Circulator Pump, 230V, 1/6 HP
Hover image to zoom
$767.00 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Horse Power icon
1/6 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
40.9 MAX GPM
Max Pressure (PSI) icon
145 PSI
Material icon
Bronze

Description

The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems.

Note: This circulator requires:
539615: 1-1/2" GF 40/43 Bronze Flange Pair (NPT)

Heating systems

Common uses:
  • Boiler/hydronic heating
  • Ground-source heat pumps
  • Radiant floor heating
  • Hydronic and fan-coil heating
  • Solar heating
  • Heat recovery/heat pumps

Pump types with cast iron pump housing are generally used for these applications, considered to be closed systems, for pumping water or water/glycol mixtures. However, when water conditions are not compatible with cast iron, we recommend the use of bronze or stainless steel.

Optional variable-speed and mixing-reset controls are available to customize heat output vs heat demand for increased comfort.

Domestic hot-water systems:

Common uses:
  • Solar water heating
  • Hot-water recirculation
  • Domestic hot-water heating.

Pump types with bronze, brass or stainless steel pump housing are used for these applications, considered to be open systems, for pumping potable water.

Optional timer and thermostat controls are available to limit pump operation to periods when hot water is required and to save energy.

Cooling systems:

Common uses:
  • Chilled-water pumping.

Pump types UP(S) 25, 26, 43, 50 and pump housings compatible with the pumped liquids are recommended for chilled water due to their motor construction, which is suitable for 32 °F (0 °C) water.

Construction:

Characterized by:
  • Ceramic shaft and radial bearings
  • Carbon thrust bearing
  • Stainless steel rotor can and bearing plate
  • Impeller of corrosion-resistant material
  • Pump housing of cast iron, bronze or stainless steel.
  • Connection: GF 40/43 Union

The UP pumps are of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid.

***Image may not be an actual representation of the item.

Specs

Material:

Bronze

Type:

1-Speed Pump

Voltage:

230v

Horse Power:

1/6

Speeds:

1

Max Head (Ft):

24.9

Max Flow (GPM):

40.9

Max Pressure (PSI):

145

Frequency:

60 Hz

Poles:

2

Phase:

1

Mount:

In-Line

Connection Type:

Flanged x Flanged

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy