Pros, Join Our TradeMaster Program!
Description
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating
Hide Description
Specs
Type:

1-Speed Pump

Material:

Bronze

Horse Power:

1/25

Application:

Heating

Voltage:

115v

Amperage:

0.74

Max Pressure (PSI):

145

Connection Size:

3/4"

Flow Range (GPM):

0-14.7

Max Flow (GPM):

14.7

Head Range (ft.):

0-14

Max Head (Ft):

14

Hertz:

60

Phase:

1

Temperature Range (F):

36°F - 230°F

Connection Type:

Sweat

×
2 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.