Apply to be a TradeMaster!
UP15-10B7/LC Bronze Circulator Pump w/ Line Cord, 1/25 HP, 115V
Hover image to zoom

UP15-10B7/LC Bronze Circulator Pump w/ Line Cord, 1/25 HP, 115V

Brand:
Grundfos
SKU:
59896209
Rating:
(0)
Q&A:
(0)
UP15-10B7/LC Bronze Circulator Pump w/ Line Cord, 1/25 HP, 115V
Hover image to zoom
$333.00 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115v
Horse Power icon
1/25 HP
Connection Type icon
Sweat Connection
Max Flow (GPM) icon
8.2 MAX GPM
Max Pressure (PSI) icon
145 PSI
Material icon
Bronze

Description

  • 1/25 HP
  • 115 Volts
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water
  • Comes w/ 6 Ft Attached Line Cord

Specs

Type:

1-Speed Pump

Application:

Heating

Material:

Bronze

Horse Power:

1/25

Amperage:

0.22

Voltage:

115v

Hertz:

60

Phase:

1

Max Pressure (PSI):

145

Poles:

2

Temperature Range (F):

36°F - 220°F

Frequency:

60 Hz

Connection Type:

Sweat

Mount:

In-Line

Connection Size:

3/4"

Max Flow (GPM):

8.2

Flow Range (GPM):

0-8.2

Max Head (Ft):

6.2

Head Range (ft.):

0-6.2

Includes:

Line Cord

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy