Apply to be a TradeMaster!
CR 3-11 Multi-Stage In-Line Circulator, 2 HP, A-FGJ-A-E-HQQE Seal, 3 PH, 208-230/460V, ANSI Flanged
Hover image to zoom

CR 3-11 Multi-Stage In-Line Circulator, 2 HP, A-FGJ-A-E-HQQE Seal, 3 PH, 208-230/460V, ANSI Flanged

Brand:
Grundfos
SKU:
96083218
Rating:
(0)
Q&A:
(0)
CR 3-11 Multi-Stage In-Line Circulator, 2 HP, A-FGJ-A-E-HQQE Seal, 3 PH, 208-230/460V, ANSI Flanged
Hover image to zoom
$2,718.00 each
Backorder
Backorder
Get it Mon, Apr 24 - Wed, May 24

Lift Gate

This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208-230/460v
Horse Power icon
2 HP
Connection Type icon
Flanged x Flanged Connection
Max Pressure (PSI) icon
363 PSI
Material icon
Stainless Steel, Cast Iron
Connection Size icon
1-1/4" Connection

Description

The CR range offers pumps of unmatched reliability that can be intelligently tailored to suit an infinite variety of applications. Since Grundfos invented this type of multistage in-line pump in 1972, many imitations have appeared on the market. However, four decades on, this latest generation of CR pumps, with their traditional efficiency, reliable performance and adaptability, remain the wisest choice.

The basic CR pump range is available in four different materials: cast iron, two grades of corrosion-resistant stainless steel, and all-titanium. There are 13 flow sizes, capable of producing up to 50 bar of pressure, and with a variety of shaft seals and rubber materials. The modular building system means you can choose a version to meet almost any pump requirement, handle difficult liquids and the most demanding operating conditions.

International studies show that by far the most significant long-term energy savings can be made by optimising system design and control. Therefore, Grundfos iSOLUTIONS (intelligent solutions) philosophy takes a holistic view of systems and applications, rather than just supplying pumps. This means you are guaranteed an unparalleled level of service throughout the life cycle of the chosen solution.

Applications

Multi-purpose CR pumps can be adapted to applications, ranging from simple domestic installations to heavy-duty industrial settings. These include: process water systems, hygienic washing and cleaning systems, seawater systems, water treatment, pumping of acids and alkalis, boiler feed, and applications involving temperature control with exposure to very high, low or fluctuating temperatures.

Features and benefits
  • Quality and reliability built on over four decades of continuous Grundfos testing and refinement
  • Corrosion-resistant pump modules that can be combined in multiple ways to meet almost every conceivable requirement.
  • Streamlined design to save space
  • Grundfos MGE motor with integrated frequency converter to allow multi-speed operation and deliver optimal pump performance
  • Special pump solutions to cope with extraordinarily high pressure, temperature extremes and liquids that are very aggressive, abrasive, hazardous, hardening or flammable

Specs

Material:

Stainless Steel

Cast Iron

Voltage:

208-230/460v

Phase:

3

Horse Power:

2

Max Pressure (PSI):

363

Poles:

2

Frequency:

60 Hz

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy