Pros, Join Our TradeMaster Program!
Description
Overview

Lightweight 3-inch submersible pump for all residential groundwater needs. Several built-in protection features and soft start to reduce stress on pump and electrical service.

Applications
  • Groundwater supply
  • Domestic water supply
Features
  • Push button pressure setpoint adjustment
  • Low well water indicator
  • Pump running indicator
  • Keypad lockout
  • High quality stainless steel pressure sensor
  • Built-in diagnostics
Read more
Specs
Horse Power:
1/2
Flow Rate (GPM):
5
Discharge:
1" NPT
Voltage:
100-115V
Height (Inches):
30.4
Diameter (Inches):
2.9"
Frequency:
50-60 Hz
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.