Apply to be a TradeMaster!
UPS40-80/4FB 3-Speed Bronze Circulator Pump, 230V, 1/2 HP
Hover image to zoom

UPS40-80/4FB 3-Speed Bronze Circulator Pump, 230V, 1/2 HP

Brand:
Grundfos
SKU:
96404955
Rating:
(0)
Q&A:
(0)
UPS40-80/4FB 3-Speed Bronze Circulator Pump, 230V, 1/2 HP
Hover image to zoom
$2,548.00 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Horse Power icon
1/2 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
48.6 MAX GPM
Max Pressure (PSI) icon
145 PSI
Material icon
Bronze

Description

Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water re-circulation as well as other system applications.

Features
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
    • No Mechanical Seal
    • Water Cooled Motor
    • Leak Proof
    • Pump Connection: GF 40/43 Flange
    ***Image may not be an actual representation of the item.

Specs

Material:

Bronze

Type:

3-Speed Pump

Voltage:

230v

Horse Power:

1/2

Speeds:

3

Max Head (Ft):

26.2

Max Flow (GPM):

48.6

Max Pressure (PSI):

145

Poles:

4

Frequency:

60 Hz

Phase:

3

Mount:

In-Line

Connection Type:

Flanged x Flanged

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy