Apply to be a TradeMaster!
1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Hover image to zoom

1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch

Brand:
Grundfos
SKU:
97627415
Rating:
(0)
Q&A:
(0)
1/2" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Hover image to zoom
$117.37 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Body Pattern icon
2-Way
Connection Type icon
Sweat Connection
Flow Capacity (Cv) icon
3.5 Cv
Size icon
1/2"
Voltage icon
24v
Position icon
Normally Closed

Description

The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

***Image may not be an actual representation of the item.

Specs

Type:

Zone Valve

Connection Type:

Sweat

Size:

1/2"

Position:

Normally Closed

End Switch:

Yes

Min Fluid Temp:

33°F

Max Fluid Temp:

240°F

Voltage:

24v

Body Pattern:

2-Way

Flow Capacity (Cv):

3.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy