Apply to be a TradeMaster!
1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve
Hover image to zoom

1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve

Brand:
Grundfos
SKU:
97627422
Rating:
(0)
Q&A:
(0)
1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve
Hover image to zoom
$156.28 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Body Pattern icon
2-Way
Connection Type icon
Sweat Connection
Flow Capacity (Cv) icon
7.5 Cv
Size icon
1"
Voltage icon
24v
Position icon
Normally Closed

Description

The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

Specs

Type:

Zone Valve

Connection Type:

Sweat

Size:

1"

Voltage:

24v

Position:

Normally Closed

Min Fluid Temp:

33°F

Max Fluid Temp:

240°F

Flow Capacity (Cv):

7.5

Body Pattern:

2-Way

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy