Apply to be a TradeMaster!
JP8-62ASA Shallow Well Jet Pump, Cast Iron (230V, 2 HP)
Hover image to zoom

JP8-62ASA Shallow Well Jet Pump, Cast Iron (230V, 2 HP)

Brand:
Grundfos
SKU:
97855094
Rating:
(1)
Q&A:
(1)
JP8-62ASA Shallow Well Jet Pump, Cast Iron (230V, 2 HP)
Hover image to zoom
$1,223.00 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Cast Iron
Voltage icon
230v
Horse Power icon
2 HP
Max Flow (GPM) icon
20 MAX GPM
Max Pressure (PSI) icon
116 PSI

Description

JP5-61ASA (JP15S-CI) Shallow Well Jet Pump, Cast Iron (230V, 2 HP)

Grundfos self-priming jet pumps are durable centrifugal pumps suitable for domestic water supply systems, light agricultural and industrial water transfer applications.

All jet pump motors are totally enclosed, with a fan-cooled design for quiet operation and superior protection in harsh environments. All motors also have built-in thermal overload protection and are capacitor-run, with no switches to fail. Corrosion resistant composite components - impeller, ejector and diffuser.

NOTE: See "Pump Guide" document in Manuals tab above for pump performance curves

Image is representative. Actual product may vary.

Specs

Application:

Shallow Well

Voltage:

230v

Horse Power:

2

Shutoff Head (ft.):

200'

Max Flow (GPM):

20

Fluid Temperature Range:

32°F - 95°F

Relative Humidity:

95%

Max Pressure (PSI):

116

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Cast Iron

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy