Shop Little Giant
MAGNA1 40-80 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/3 HP, 208/230V)
Hover image to zoom

MAGNA1 40-80 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/3 HP, 208/230V)

Brand:
Grundfos
SKU:
98126829
Rating:
(0)
Q&A:
(0)
MAGNA1 40-80 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/3 HP, 208/230V)
Hover image to zoom
$2,896.68 each
Backorder
Backorder
Get it Tue, Oct 22 - Tue, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208/230v
Horse Power icon
1/3 HP
Connection Type icon
Flanged x Flanged Connection
Max Pressure (PSI) icon
175 MAX PSI
Material icon
Stainless Steel

Description

MAGNA1 40-80 FN Stainless Steel Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/3 HP, 208/230V)

The Grundfos MAGNA1 is a circulator pump with permanent magnet motor and easy selection of pump setting. The MAGNA1 will fit both heating, cooling and domestic hot water circulation applications perfectly, making it the obvious choice for almost any building project – old or new.

The pump is a canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing.

The bearings are lubricated by the pumped liquid. A pump with no maintenance requirements and extremely low life cycle cost.

The pump has an intuitive user interface, which is especially fit for replacement of older circulators. The ideal choice for basic performance needs in applications where system communication is not required.

Product Details
  • Simple installation
  • Low noise level
  • Low energy consumption
  • Integrated differential, constant pressure control and frequency converter
  • LED indication of the pump setting
  • Does not require external motor protection

Specs

Type:

Var. Speed Pump

Material:

Stainless Steel

Voltage:

208/230v

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Horse Power:

1/3

Frequency:

60 Hz

Phase:

1

Max Head (Ft):

26.25

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.