Pros, Join Our TradeMaster Program!
Description
  • 3-Speed Stainless Steel Circulator Pump
  • With Integral Check Valve
  • 1/6 HP
  • 230 Volts
  • Built-in motor protection for long life
  • Stainless steel construction for corrosion resistance
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include Hydronic heating with potable water, Fan coil heating
Hide Description
Manuals (1)
Specs
Material:

Stainless Steel

Application:

Heating

Voltage:

230v

Max Pressure (PSI):

145

Type:

3-Speed Pump

Horse Power:

1/6

Connection Size:

3/4" 1" 1-1/4" 1-1/2"

Max Head (Ft):

29

Head Range (ft.):

0-29

Max Flow (GPM):

33

Flow Range (GPM):

0-33

Hertz:

60

Phase:

1

RPM:

3380

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

×
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.