Pros, Join Our TradeMaster Program!
Description
Note: This unit does not include the union connection. Must be purchased separately

UP15-29SUC/TLC Circulator Pump - comes with attached timer and line cord. The UP15-29SUC/TLC model has a removable check valve. Pump has Union Connection ready - 3/4" NPT or 1/2", 3/4" Sweat. The updated UP15 timer products now include a digital timer. The digital timer is easily programmable with battery backup offering more flexibility and reliability.
Hide Description
Specs
Type:

1-Speed Pump

Material:

Stainless Steel

Amperage:

0.42

Application:

Heating

Horse Power:

1/12

Voltage:

115v

Connection Size:

3/4"

1/2"

Connection Type:

Union

Max Pressure (PSI):

145

Flow Range (GPM):

0-20.5

Max Flow (GPM):

20.5

Head Range (ft.):

0-9.7

Max Head (Ft):

9.7

Hertz:

60

Phase:

1

Temperature Range (F):

36°F - 150°F

×

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.