Apply to be a TradeMaster!
JP 18-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4 HP)
Hover image to zoom

JP 18-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4 HP)

Brand:
Grundfos
SKU:
99463940
Rating:
(1)
Q&A:
(0)
JP 18-07-177 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 3/4 HP)
Hover image to zoom
$565.09 each
In Stock
In Stock
Get 12 Tue, Mar 28
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Stainless Steel
Voltage icon
115/230v
Horse Power icon
3/4 HP
Max Flow (GPM) icon
18 MAX GPM
Max Pressure (PSI) icon
87 PSI

Description

Grundfos jet pumps (JP) are reliable self-priming, single-stage centrifugal pumps. The pumps have a built-in ejector with guide vanes for optimum self-priming capabilities.

Applications
Built for a long, trouble-free working life, the compact Grundfos JP is perfect for pressure boosting from tanks and wells in residential, agricultural and light commercial applications. The Grundfos JP range is available in models up to 3 hp with a maximum flow of 46 gpm and a maximum 203 feet of head.

Features and Benefits
  • Self-priming after initial fill, suction lift capability up to 26 feet (8 m)
  • High quality pressure switch for auto stop/start
  • Robust design, with your choice of corrosion-resistant stainless steel construction (models up to 1 hp) or cast iron construction (1-1/2 to 3hp models)
  • Thermal overload protection
  • Dual voltage (115/230 V) models up to 1 hp
  • Built-in ejector complete with a clean-out port to clear blockage
  • Expanded range of spare parts kits and replacement motors

Specs

Application:

Shallow Well

Voltage:

115/230v

Horse Power:

3/4

Shutoff Head (ft.):

177'

Max Flow (GPM):

18

Relative Humidity:

Max. 98 %

Max Pressure (PSI):

87

Hertz:

60

Phase:

1

Type:

Jet Pump

Frequency:

60 Hz

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy