10 Comfort UP 10-16 High-Efficiency Circulator Pump w/ Digital Timer
Hover image to zoom

10 Comfort UP 10-16 High-Efficiency Circulator Pump w/ Digital Timer

Brand:
Grundfos
SKU:
99812354
Rating:
(6)
Q&A:
(2)
10 Comfort UP 10-16 High-Efficiency Circulator Pump w/ Digital Timer
Hover image to zoom
$354.46 each
In Stock
In Stock
Get 57 Wed, Jun 7
More Available
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Flow (GPM) icon
2.2 MAX GPM
Material icon
Stainless Steel
Temperature Range (F) icon
36°F to 203°F

Description

10 Comfort UP 10-16 High-Efficiency Circulator Pump w/ Digital Timer

The UP 10-16 range sets a new standard for energy efficient hot water recirculation in residential homes. Thanks to a low noise permanent magnet motor, energy consumption is reduced to 5-8.5 W. UP 10-16 pumps are simple to install and deliver reliable operation for applications with a footprint of up-to 2,000 square ft. Three different control models make it easy for you to select a pump that matches the needs of the homeowner.
Temperature Control Model: Keeps the water temperature within an optimal temperature range that is calculated every 12 hours. Perfect for homes with multiple occupants and unpredictable hot water usage.
Timer Control Model: The digital timer control function allows the pump to be programmed to run only when hot water is needed. The result is maximum comfort with a minimum of water, heat and electricity consumption.
AUTO Control Model:The intelligent AUTOADAPT function learns the hot water consumption patterns of the homeowner and adapts operation time accordingly. Ideal for energy conscious households with regular hot water usage.

Specs

Type:

Dedicated

Variable Speed

Application:

Heating

Material:

Stainless Steel

Temperature Range (F):

36°F to 203°F

Max Flow (GPM):

2.2

Max Head (Ft):

3.9

Speeds:

1

Phase:

1

Hertz:

60

Frequency:

60 Hz

Includes:

Line Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy