Pros, Join Our TradeMaster Program!
Description
Features:
  • Double-ply metalized/polyester
  • UL and CUL listed
  • 16" w.c. UL pressure rating & 1" negative
  • Bulk packaged
  • 25' length
  • Class 1 Air Connector
  • Hide Description
    Specs
    Diameter (Inches):

    6"

    Jacket:

    No Jacket

    Core Type:

    Multi-Ply Metalized/Polyester

    Insulation:

    No Insulation

    Package:

    Boxed

    Length (Feet):

    25'

    Application:

    HVAC

    Material:

    Polyester

    Type:

    Venting

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.