Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Flex Duct
Sleeves
4" x 5' F206 Sleeve (Silver)
Brand:
H&C Flex
SKU:
27538
Rating:
(7)
Q&A:
(0)
Hover image to zoom
27538 has been discontinued
Discontinued January 15, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
4" x 5' F206 Sleeve (Silver)
Brand:
H&C Flex
SKU:
11000604
(7)
In Stock
Get 1
Wed, Jan 29
Order by
today
, receive 1 by
Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
5' Length
4" Diameter
Polyester
R-6.0
Description
–
Features:
Metalized polyester jacket
R-6.0 F206 formaldehyde free insulation
UL Classified
5' length
Specs
–
Length (Feet):
5'
Diameter (Inches):
4"
Jacket:
Metalized Polyester
Application:
HVAC
Core Type:
No Core
Material:
Polyester
Insulation:
R-6.0
Type:
Venting
Package:
Boxed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
4" Aluminum Adjustable Elbow (22.5° to 90°)
SKU:
2310-LAMBRO
Lambro Industries
×
Video