TM_Acquisition-S
14" x 5' F206 Sleeve (Silver)
Hover image to zoom

14" x 5' F206 Sleeve (Silver)

Brand:
H&C Flex
SKU:
27545
Rating:
(6)
Q&A:
(0)
14" x 5' F206 Sleeve (Silver)
Hover image to zoom
$41.80 each
Backorder
Backorder
Get it Mon, Oct 23 - Mon, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Diameter (Inches) icon
14" Diameter
Length (Feet) icon
5' Length
Material icon
Polyester
Insulation icon
R-6.0

Description

Features:
  • Metalized polyester jacket
  • R-6.0 F206 formaldehyde free insulation
  • UL Classified
  • 5' length
  • Specs

    Diameter (Inches):

    14"

    Length (Feet):

    5'

    Jacket:

    Metalized Polyester

    Application:

    HVAC

    Core Type:

    No Core

    Material:

    Polyester

    Insulation:

    R-6.0

    Type:

    Venting

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy