Apply to be a TradeMaster!
12" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

12" x 25' F118 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
27819
Rating:
(3)
Q&A:
(0)
12" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
27819 has been discontinued
Discontinued August 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
12" x 25' F118 Insulated Flex Duct (Gray Jacket)
Brand:
H&C Flex
SKU:
17802512H
(3)
In Stock
In Stock
Get 16 Thu, Jan 23
Fast Track Logo
Order by today, receive 16 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-8.0

Description

Features:
  • Gray polyester jacket
  • Double-ply black polyester core
  • R-8.0 formaldehyde free insulation
  • UL listed
  • Boxed and bagged packaging
  • Specs

    Length (Feet):

    25'

    Diameter (Inches):

    12"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-8.0

    Type:

    Venting

    Package:

    Boxed

    Contact

    +
    Help Face

    Questions?

    Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    12am12:00am
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm