Pros, Join Our TradeMaster Program!
Description
Havaco's Plastic 2'x2' Plaque Supply Grille is Made in the USA from premix white ABS polymer. It won't rust, corrode, discolor, or fade. The Havaco Plaque Supply Grille features our magnet engagement system (4 pre-installed coated magnets with 24 lbs of Pull Force) for simple removal of just the grille face for fast efficient cleanability. The Plaque Supply Grille back features a HaVACo Specific Insulated Cack (R6) and has a Bulls Eye Back easily customized in the field.
Read more
Manuals (1)
Specs
Product Type:
Supply Grille
Type:
Insulated
Plaque
Size:
24" x 24"
Includes:
Bulls Eye
Material:
ABS Polymer
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.