Pros, Join Our TradeMaster Program!
Description
Features:
  • Lead-Free 94% Tin 6% Silver HVAC Solder
  • NSF 61 Certification – safe use in potable water applications
  • Alternative to silver brazing rods
  • Use for joining copper or brass to copper or brass, copper or brass to steel or stainless, steel or stainless to steel or stainless
  • Melting temperature: 430° F
  • Pasty range: 430°–535° F
  • Tensile strength: 15,000 psi
  • ASTM B-32 Sn94
Read more
Manuals (1)
Specs
Product Type:
Wire Solder
Material:
6% Silver
94% Tin
Application:
Plumbing
Volume:
1 lb
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.