Pros, Join Our TradeMaster Program!
Description
Harris® Safety-Silv® 45 High Silver Solder measuring 1/16" Dia X 18" is a general purpose flux coated silver brazing alloy and comes in 4 oz tube. It features good ductility and capillary flow.

Features:

  • Melting range useful for wide clearances
  • Excellent general-purpose brazing alloy
  • Often specified in government use
  • Good ductility and capillary flow
  • Color is silver to light yellow
Read more
Manuals (1)
Specs
Product Type:
Brazing Alloy
Material:
30% Copper
45% Silver
25% Zinc
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.