Pros, Join Our TradeMaster Program!
Description
Note: Image may not be actual representation of item.

1/16" x 18" High-silver Flux-coated Brazing Alloy
High silver, flux-coated content alloy; makes premium-quality brazes. Free-flowing with unsurpassed capillary attraction and deep penetration with high ductility.
Typical Application: Suitable for use in the food processing industry. Silver color is excellent match for stainless steel and silverware applications.
Read more
Specs
Product Type:
Brazing Alloy
Material:
56% Silver
17% Zinc
22% Copper
5% Tin
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.