6" x 4" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
Hover image to zoom
6" x 4" (Wall Opening Size) Aluminum Curved Blade Register w/ OBD Damper (CHD Series)
Hover image to zoom
$75.98 each
Backorder
Backorder
Get it Tue, Jan 2 - Tue, Jan 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Aluminum

Description

Note: Size shown is approximate. Check the Submittal Drawing below for exact dimensions.

Features:
  • Extruded aluminum construction
  • One, two, three and four-way deflection available
  • Individually adjustable curved-face bars
  • Pivoted bars for easy positive setting
  • Opposed-blade damper
  • Flat frame option standard, stocked where applicable
  • Damper depth is slightly greater (1/4”), where applicable

Specs

Product Type:

Return Grille

Series:

CHD

Material:

Aluminum

Application:

HVAC

Wall Opening (Inches):

6" x 4"

Overall Size:

7-3/4" x 5-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy