Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Integral opposed-blade damper with lever for face operation
  • Center mullions provided on sizes over 18" x 18"
  • All extruded aluminum construction
  • Furnished with mounting screws and optional gasket
  • Adjustable bars
  • Bright White finish
Read more
Manuals (1)
Specs
Series:
ECFM
Product Type:
Supply Diffuser
Color:
Bright White
Material:
Aluminum
Application:
HVAC
Wall Opening (Inches):
18" x 18"
Width (Wall Opening):
18"
Height (Wall Opening):
18"
Overall Size:
19-3/4" x 19-3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.