4" x 10" (Wall Opening Size) Hickory Dark Java Floor Register (350 Series)
Hover image to zoom

4" x 10" (Wall Opening Size) Hickory Dark Java Floor Register (350 Series)

SKU:
2005101
Rating:
(1)
Q&A:
(0)
4" x 10" (Wall Opening Size) Hickory Dark Java Floor Register (350 Series)
Hover image to zoom
$17.25 each
Backorder
Backorder
Get it Wed, Dec 27 - Thu, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Color icon
Hickory Dark Java

Description

350 04 10 HK

Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge, stamped face
  • Powder coat texture finish

Specs

Product Type:

Supply Register

Series:

350

Height (Wall Opening):

4"

Overall Size:

5-1/2" x 11-1/2"

Wall Opening (Inches):

4" x 10"

Width (Wall Opening):

10"

Color:

Hickory Dark Java

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy