Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
PEX
Fittings
Valves
Thermostats
Electrical
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Registers & Grilles
Floor Registers & Grilles
Steel Floor Registers, Powder Coated (350 Series)
2" x 12" (Wall Opening Size) Hickory Dark Java Floor Register (350 Series)
Brand:
Hart & Cooley
SKU:
2006349
Rating:
(0)
Q&A:
(0)
2006349 has been discontinued
Discontinued November 21, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
2" x 12" (Wall Opening Size) Golden Sand Floor Register (350 Series)
Brand:
Hart & Cooley
SKU:
579002
(0)
In Stock
Get 19
Fri, Dec 8
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Hickory Dark Java
Specs
–
Product Type:
Supply Register
Series:
350
Height (Wall Opening):
2"
Wall Opening (Inches):
2" x 12"
Width (Wall Opening):
12"
Color:
Hickory Dark Java
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video