Pros, Join Our TradeMaster Program!
Description
Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degree
  • Hinged on the bottom edge, face is removable
  • RHF454 - Accepts 4” filter
  • Accommodates standard 1" thick disposable filter (not included)
  • Filter grilles equipped with plastic slide latch
Read more
Manuals (1)
Specs
Series:
RHF45
Product Type:
Return Filter Grille
Wall Opening (Inches):
20" x 20"
Overall Size:
22-1/2" x 22-1/2"
Height (Wall Opening):
20"
Width (Wall Opening):
20"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.