Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Steel construction
  • Removable core
  • Flat (extended) margin style
  • Optional opposed-blade damper available for field installation, SR7
  • Bright White enamel finish
  • 3 Way Deflection
Hide Description
Specs
Product Type:

Supply Register

Color:

White

Material:

Steel

Type:

3-Way

Series:

SRE3

Wall Opening (Inches):

9" x 9"

Overall Size:

14-3/4" x 14-3/4"

Height (Wall Opening):

9"

Width (Wall Opening):

9"

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.