Features:
- Steel construction
- Removable core
- Flat (extended) margin style
- Optional opposed-blade damper available for field installation, SR7
- Bright White enamel finish
- 3 Way Deflection
Free Shipping This item ships free
Need replacement parts for this unit?
Product Type: |
Supply Register |
Color: |
White |
Material: |
Steel |
Type: |
3-Way |
Series: |
SRE3 |
Wall Opening (Inches): |
15" x 15" |
Overall Size: |
20-3/4" x 20-3/4" |
Height (Wall Opening): |
15" |
Width (Wall Opening): |
15" |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.