Pros, Join Our TradeMaster Program!
Description
Note: This item is Golden Sand color. The Image depicts the model in White.

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • 1-5/8" depth when fully opened
  • Exceptional free area
  • Ideal for shallow duct installations
  • Multi-shutter valve
  • Golden Sand enamel finish
  • Read more
    Specs
    Series:
    664
    Product Type:
    Supply Register
    Wall Opening (Inches):
    12" x 6"
    Overall Size:
    13-1/4" x 7-1/4"
    Height (Wall Opening):
    6"
    Width (Wall Opening):
    12"
    Color:
    Golden Sand
    Material:
    Steel
    Application:
    HVAC
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Video

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.