20" x 10" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Hover image to zoom

20" x 10" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)

SKU:
43415
Rating:
(0)
Q&A:
(0)
20" x 10" (Wall Opening Size) Bright White Return Air Grille w/ 1/3" Fin Spacing (659 Series)
Hover image to zoom
$69.45 each
Backorder
Backorder
Get it Tue, Mar 19 - Tue, Mar 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Color icon
Bright White
Material icon
Steel

Description

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Some sizes are available factory installed filters (Model 659FIL). Contact factory for details
  • Specs

    Product Type:

    Return Filter Grille

    Series:

    659

    Wall Opening (Inches):

    20" x 10"

    Overall Size:

    21-3/4" x 11-3/4"

    Width (Wall Opening):

    20"

    Height (Wall Opening):

    10"

    Color:

    Bright White

    Material:

    Steel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy