Apply to be a TradeMaster!
Atco 4" x 25' Model 500 Silver Air Connector
Hover image to zoom

Atco 4" x 25' Model 500 Silver Air Connector

Brand:
H&C Flex
SKU:
5502504
Rating:
(0)
Q&A:
(0)
Atco 4" x 25' Model 500 Silver Air Connector
Hover image to zoom
$30.46 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Diameter (Inches) icon
4" Diameter
Insulation icon
No Insulation

Description

ATCO's 500 Series is a UL 181 Class 1 Air Connector which meets the requirements of NFPA (90A & 90B). 500 Series is manufactured with a tough double ply duct wall construction. 25' lengths, which can easily be cut to desired length, are compressed and packed in small, easy to store cartons. The 500 series is air-tight and is designed for low to medium operating pressures in HVAC systems.

Features
  • Durable metallized polyester construction
  • Tear and puncture resistant
  • Low maintenance
  • Flexible and maintains shape
  • Easily handled and installed
  • Air tight
  • Energy efficient
  • Encapsulated Wire Helix
  • No unraveling when cut to length
  • Quick installation
  • Smooth Inner Core
  • Low friction loss

Specs

Diameter (Inches):

4"

Core Type:

Multi-Ply Metalized/Polyester

Insulation:

No Insulation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy