Description
Features:
  • 12" x 12" overall size, white finish
  • Interlocking collars (6", 7" & 8" sizes)
  • Quick & easy attachment to multiple sizes of flexible duct.
  • Ratcheting mounting clamp
  • Removable diffuser face or core facilitates cleaning and/or servicing.
  • Can also be interchanged with other RZ500 series faces.
  • Integral damper enables airflow adjustments, improving system balancing and room comfort. Provides tight seal when fully closed.
  • Large bead on collars provides secure attachment to flexible duct.
  • Contains metal parts
  • Read more
    Specs
    Product Type:
    Supply Diffuser
    Color:
    White
    Material:
    Steel
    Application:
    HVAC
    Series:
    RZ503
    Overall Size:
    12-5/8" x 12-5/8"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774 LiveChat Img Live Chat
    Closed Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET
    1 Video

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.