YOU Choose How Much to Save During Our Bracket of Savings Sale
Description
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • High pressure multi-ply metalized/polyester core, 16'' W.C. positive, 1" W.C. negative (1/2" W.C. neg for 14" - 20" diameter)
  • R-6.0
  • UL-listed
  • 25' length
  • GREENGUARD Listed for microbial resistance
  • Read more
    Manuals (2)
    Specs
    Diameter (Inches):
    8"
    Length (Feet):
    25 ft.
    Core Type:
    Multi-Ply Metalized/Polyester
    Insulation:
    R-6.0
    Package:
    Boxed
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.