Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45 degree angle
  • Bright White finish
  • Hide Description
    Specs
    Product Type:

    Return Grille

    Overall Size:

    15-3/4" x 15-3/4"

    Wall Opening (Inches):

    14" x 14"

    Height (Wall Opening):

    14"

    Width (Wall Opening):

    14"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Series:

    RH45

    ×

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.