Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright White or Satin Anodized finish
  • Available in 1/4" increments, oversize options available
  • No longer available in 4" width (6 x 4 – 48 x 48 available)
  • Larger than 40 x 48 shipped in multiple pieces
  • Flat frame option standard, stocked where applicable
  • Damper depth is slightly greater (1/4"), where applicable
  • Available in special order Z-frame
Read more
Specs
Product Type:
Return Grille
Wall Opening (Inches):
30" x 10"
Overall Size:
31-3/4" x 11-3/4"
Height (Wall Opening):
10"
Width (Wall Opening):
30"
Color:
White
Material:
Aluminum
Application:
HVAC
Series:
RH45
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.