Apply to be a TradeMaster!
10" x 6" 3-Way White Aluminum Curved Blade, Right Corner Register, No Damper (CH2CR Series)
Hover image to zoom

10" x 6" 3-Way White Aluminum Curved Blade, Right Corner Register, No Damper (CH2CR Series)

SKU:
616316
Rating:
(0)
Q&A:
(0)
10" x 6" 3-Way White Aluminum Curved Blade, Right Corner Register, No Damper (CH2CR Series)
Hover image to zoom
$40.19 each
In Stock
In Stock
Get 3 Fri, Mar 31
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Color icon
White
Material icon
Aluminum
Body Pattern icon
2-Way

Description

Features:
  • Extruded aluminum construction
  • Two-way deflection
  • Individually adjustable curved-face bars
  • Pivoted bars for easy positive setting
  • Bright White finish

Specs

Product Type:

Supply Register

Series:

CH2CR

Overall Size:

11-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Aluminum

Application:

HVAC

Body Pattern:

2-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy