Pros, Join Our TradeMaster Program!
Description
Feautures
  • Extruded aluminum construction
  • Vision proof
  • Inverted Y type grille bar for best vision proof quality and airflow
  • Excellent for installation in doors or partitions
  • Bright White or Satin Anodized finish


Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.
Note: When framing both sides of the door or partition opening, use the TGF frame with the TG Grille. Adjustable from 1" to 2 1/8" door thickness
Read more
Specs
Series:
TG
Product Type:
Return Grille
Height (Wall Opening):
14"
Width (Wall Opening):
14"
Wall Opening (Inches):
14" x 14"
Overall Size:
16-1/4" x 16-1/4"
Color:
White
Material:
Aluminum
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.