Pros, Join Our TradeMaster Program!
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Read more
    Specs
    Product Type:
    Supply Register
    Series:
    A618OB
    Wall Opening (Inches):
    14" x 6"
    Overall Size:
    15-3/4" x 7-3/4"
    Height (Wall Opening):
    6"
    Width (Wall Opening):
    14"
    ×
    Happy Memorial Day!
    Special Hours
    Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    1 Video

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.