Pros, Join Our TradeMaster Program!
Description
  • Designed & manufactured in accordance with EIA-456
  • Capacitance ±3%
  • Operating Life - 22,000 hour with 94% survival, 60,000 hours available
  • Operating Temp - 40ºC to 70ºC
  • Multipurpose 370 or 440 VAC
  • Unpainted aluminum construction
Hide Description
Specs
Type:

Capacitor

MFD:

12.5

Voltage:

370v

440v

Shape:

Oval

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.