Free shipping on orders over $99
●
Your Zip:
20147
888-757-4774
●
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
PEX
Fittings
Valves
Thermostats
Electrical
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
ICP Heil Quaker Parts
ICP Heil Quaker Pressure Switches
SPST Pressure Switch, 1.38" WC
Brand:
Heil Quaker (ICP)
SKU:
1170947
Rating:
(0)
Q&A:
(0)
Hover image to zoom
1170947 has been discontinued
Discontinued March 27, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
SPDT Adjustable Differential Air Pressure Switch (.10" - 10.0" W.C.)
Brand:
Robertshaw
SKU:
2374-510
(4)
In Stock
Get 163
Tue, Apr 4
Order by
4PM
, receive 163 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
SPST
Specs
–
Product Type:
Pressure Switch
Switch Action:
SPST
Water Column ("WC):
1.38"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Sun
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video