COVID-19 Landing Page
Description
When you’re not sure what the day may bring, hilmor Screwdriver Sets have you covered, no matter what you run into on the job. Tip markings on the handle let you quickly identify the right screwdriver for the job while a heat-treated shaft makes them extra durable. These are sets of tools you can’t live without. Choose from the 5-piece or 7-piece set, or purchase individually.

Features:
  • Added Versatility - Crimp insulated and non-insulated terminals 10-22 AWG.
  • Comfortable Grips - Over-molded handles reduce hand fatigue and won't slip or twist.
  • Maximum Control - An adjustable stop controls the length of wire being stripped.
  • Precise Stripping - A micro-adjusting knob allows for stripping down to 30 AWG and up to 8 AWG.
  • Self-Adjusting - Automatically adjusts to strip and cut wire 10-26 AWG.

Includes:
  • #2 Phillips Tip Round Shank 4"
  • 3/16" Cabinet Tip Round Shank 6"
  • 1/4" Cabinet Tip Round Shank 6"
  • 1/4" Keystone Tip Square Shank 4"
  • 5/16"Keystone Tip Round Shank 6"
Read more
Specs
Product Type:
Screwdriver
Size:
5/16"
1/4"
3/16"
Bit Type:
Phillips #2
Keystone
Cabinet Tip
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.