Pros, Join Our TradeMaster Program!
Description
The Series AP Air Pressure pilot valves are designed for applications such as injection molding, lab equipment, or others that require frequent outlet pressure changes. The required Air PRV Regulator allows remote adjustment of the outlet steam pressure.

Features:
  • Lightweight, compact size prevents strain on mounting pipes
  • Tight shut-off provided by hardened stainless steel pin and seat
  • Packless construction eliminates seals that wear out and leak
  • Travel stop and cover on diaphragm helps prevent over pressurization damage
  • Removable strainer helps prevent debris from entering pilot
  • No bias relay required
  • Compatible with Pneumatic Temperature Pilots
  • Maximum temperature 450°F (232°C)
  • Maximum operating pressure 250 psig (17.3 bar)
Read more
Manuals (1)
Specs
Product Type:
Pressure Pilot
Max Pressure:
250 psig
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.