Pros, Join Our TradeMaster Program!
Description
Water Vent Valve
  • For removing air from convectors, baseboard
    and wall radiation
  • Safety drain connection for discharging moisture
  • Fitting and ferrule for 3⁄16" (4.8mm) OD tubing
  • Telescopic siphon tube
  • 1⁄8" NPT straight shank
  • Maximum operating pressure 30 psig (2.1 bar)(Maximum pressure against which the vent can open).
  • Maximum pressure 30 psig (2.1 bar)
Read more
Manuals (1)
Specs
Application:
Convector Vent
Size:
1/8"
System Type:
Hydronic (Water)
Max Pressure:
30 psig
Max Operating Pressure:
30 psig
Mount:
Straight
Adjustability:
Non-Adjustable
Material:
Steel
Body Pattern:
Straight
Thread Type:
Male
Temperature Range (F):
140°-240°F
Max Temp (F):
240°F
Min Temp (F):
140°F
Thread Size:
1/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.