Pros, Join Our TradeMaster Program!
Description
The Series 754 is designed for applications such as commercial kitchens, labs, dry cleaners, or others that require system pressure reduction of steam in small equipment.

Features:
  • For steam service
  • For controlling steam pressure, where an accurate tight closing valve is required, on applications such as: small sterilizers, cooking kettles or tables, hand irons, heating coils, coffee urns, unit heaters and pressing machines
  • Adjustable outlet pressure
  • Single seated for dead-end or continuous service
  • Sizes 0.5" - 1" NPT
  • Maximum pressure drop 100 psi (6.9 bar) (for more than 100 psi (6.9 bar) use multiple valves in series)
  • Minimum reduced pressure 1 psig (.069 bar)
  • Maximum non-shock pressure 250 psig (17.3 bar) at 400F (204C)
  • Maximum temperature 400F (204C)
Read more
Manuals (1)
Specs
Product Type:
Valve
Connection Method:
Threaded
Size:
1/2"
Max Pressure:
250 psig
Max Temp (F):
400°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.