COVID-19 Landing Page
Description
Series B4 Inverted Bucket BearTrap

Features:
  • Meets Mil specification WW-T-696-E Type I, Style B, Class 1-7
  • Removable covers for easy in-line service
  • Stainless steel internal components
  • Resistant to moderate water hammer
  • Option built-in thermic vent for faster heating
  • Optional built-in strainer to reduce the number of piping connections
  • Maximum capacities to 9,424 lbs/hr
  • Maximum temperature 450ยบ F
  • Maximum operating pressure 250 psig
Read more
Manuals (2)
Specs
Size:
1"
Equipped:
With Strainer & Thermic Vent
Seat Differential Rating:
75 psi
Series:
B4 Series
Material:
Cast Iron
Min Pressure (PSI):
250
Max Temp (F):
450°F
Connection Type:
Threaded
Product Type:
Inverted Bucket Steam Trap
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.