Pros, Join Our TradeMaster Program!
Description
  • Variable size clamp with isolation pads
  • Compatible with Copper, PEX, CPVC, iron pipe and other system materials
  • Flat base, variable closure clamp mounts dierctly to #SB3 & #SB4, wood, metal, or other surfaces
  • Ideal for sound-rated and isolation applications, lab tested

    Application:
  • Tubing isolation
  • Trapeze
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Dissimilar metal isolation
  • Acoustic Isolation
  • Vertical
  • Hide Description
    Manuals (1)
    Specs
    Size:

    1"

    1-1/2"

    Product Type:

    Pipe Clamp

    Size:

    2"

    Dimensions:

    4-3/8" x 4"

    ×

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.